Plastic box transparent

Article no.: 5627930
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Storage shelf

Identification numbers & Classifications

Article number 5627930
EAN / GTIN 4010886811788
Manufacturer number 5627930
L-Number L60160 6076

Description

Description:

  • Module in sheet steel containing four practical transparent plastic boxes for small parts, lid easily removable, execution L without boxes
  • Sheet steel module with 4 practical transparent boxes, version L without boxes
  • Dimensions: W 475 x D 77 x H 40 mm

Feature:

  • 1000 V insulated: no
  • Material: Sheet steel
  • REACH registration available: no
  • Total height [mm]: 40 mm
  • Total length [mm]: 77 mm
  • Total width [mm]: 475 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart