TYROLIT paper sheet 230x280 mm A320 PREMIUM steel/nonferrous/wood/lacquer

Article no.: 706009
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Sandpaper

Identification numbers & Classifications

Article number 706009
EAN / GTIN 9003177060090
Manufacturer number 706009
L-Number L50140 2337

Description

Description:

The special feature of the PREMIUM*** paper sheets is a latex-finished backing, which makes them ideal for wet and dry finishing. This is the perfect product for preparing and machining metal, wood, paint and lacquer.
The closed coating of the PREMIUM*** paper sheets delivers an excellent surface finish.

Feature:

Specification: A-P07 P C
Measure: TxH
Dimension: 230x280
E-Class: 21011318
Line: PREMIUM
Abrasives: Regular aluminium oxide
Grit: 320
Shape: SHEET
Specification: A-P07 P C
Grain size: 320
Dimension (D x H): 230 x 280
Bore: 280 mm
Gross weight: 0.015 kg
Net weight: 0.015 kg
Material suitability: steel;wood;aluminium;plastic / PVC;paint / varnish
Net weight: 0.015 kg
Material suitability: Aluminium;Steel;Wood
Product line: Premium

Advantage:

With latex-finished backing for optimum results in wet and dry applications
Closed coating for an excellent surface finish
Universal use

Application:

For surface preparation by hand or in combination with an orbital sander
For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation

Material:

Steel
Nonferrous metals
Wood
Paint
Lacquer

Suitable for:

For surface preparation by hand or in combination with an orbital sander
For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart