Service Trouser Denim Stretch C150

Article no.: 149711418999C150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour marineblau / schwarz
Clothing size DE 150
Type of product Work trousers

Identification numbers & Classifications

Article number 149711418999C150
EAN / GTIN 7330509554715
Manufacturer number 149711418999C150

Description

Version:


Main material
55% cotton, 30% polyester, 15% polyamide, denim, coated, CORDURA® Denim stretch, 340 g/m²

Pockets
Back pockets
Inset pockets
Kneepad pockets – top loaded with flap and hook-and-loop closure. Stretch material both inside and out for a better ergonomic fit
Two leg pockets with flaps. One with a pen pocket and inside phone mesh pocket, one with pen and knife pocket and opening for folding rule.

Details
Side hammer loop
Metal zipper fly
Metal buttons
D-ring

Finish
Adjustable leg bottom with buttons

Functionality
Pre-bent knees
2-way stretch, Stretch panel on knee pocket and calf

Reflex
Reflective details

Reinforcement
CORDURA®-stretch reinforced kneepockets

Description:

Denim stretch service trouser with jeans construction. For optimal fit and comfort, the trouser also has stretch panels on the thighs, as well as top-loading knee pockets in CORDURA®-stretch. Carefully selected details such as discreete reflective details and mobile pocket in mesh. Not recommended for industrial trades.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027 and 4057

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart