3M™ Protective Coverall 4565 Type 4/5/6 White+Red M

Article no.: 7000034772
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour weiß / rot
Unisex size M
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 7000034772
EAN / GTIN 04046719402076
Manufacturer number 7000034772
L-Number L01110 472

Description

Version:

Product Colour: White with red seams
Size: M
Biological protection tested to EN 14126
2-way zipper with fully sealable storm flap for added on-off convenience and extra protection
3-panel hood design for enhanced compatability with complimentary PPE

Description:

3M™ Protective Coverall 4565 has desirable comfort features and provides a strong barrier to certain chemicals, liquid sprays and particles. 3M protective coverall 4565 is non-microporous to offers chemical protection with permeation tested resistance and is certified to EN 14126 infective agents.

Feature:

Type 4/5/6 Coverall designed to offer a very good barrier to hazardous particles and limited liquid splash and spray
Made of bicomponent nonwoven with ultra-low linting PE laminate for a noticeably comfortable drape
3 panel hood, 2-way zip and storm flap with sealable tape with elasticated back and ankles to reduce the risk of skin exposure
Taped seams across the suit for increased hold out and strength reducing the risk of tearing and exposure
Protection against EN 14126 Biological agents
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
EN 1073-2 nuclear particulate hold out Til class 2

Note:

Work in the pharmaceutical industry
Asbestos disposal
Asbestos inspection
Paint spraying & coating
Handling special chemicals
Insulation work
Contact with infectious agents
Easy industrial cleaning
Machine maintenance
Pesticide application

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart