Overboots set, 50 pieces BASIC

Article no.: 098401 BASIC
Set price 50 Piece (0.49 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
117 pieces in stock
  • Clothing to: EN 1149-1
  • Standard: EN 14126; EN 13034-6

Product details

Technical Data

Colour white
Clothing to EN 1149-1
Overshoe size 40 - 46
Standard EN 14126; EN 13034-6
Type of product Disposable overshoe

Identification numbers & Classifications

Article number 098401 BASIC
EAN / GTIN 4067263029984

Description

Version:

Overboots of micro-porous fleece with rubber cord and straps with additional attachments. Flexible and breathable.

Standard:

EN 14126
  • EN 1149
  • EN 13034

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart