3M™ Speedglas™ Welding Helmet 9100 QR, with filter 9100XXi, 3M™ Safety Helmet H-701, 583626

Article no.: 7100166732
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Welder’s mask

Identification numbers & Classifications

Article number 7100166732
EAN / GTIN 04046719965281
Manufacturer number 7100166732
L-Number L01140 239

Description

Version:

Eye, face and head protection for welding applications
3M™ Speedglas™ Welding Filter 9100XXi offers variable dark shades of 5, 8, and 9-13 for most types of arc welding
Welding filter viewing area: 73 mm x 107 mm
3M™ Speedglas™ Natural Colour Technology gives you high contrast and more natural-looking colours
Delay settings allow you to extend the recovery delay of the welding filter from dark to light, according to welding method

Description:

3M™ Speedglas™ Welding Helmet 9100-QR, 583626, includes the auto-darkening filter 9100XXi with a front panel that houses external controls for a grinding mode. Our welding helmet comes with a 3M™ Safety Helmet H-701 and can quickly attach to many of the industry's most popular safety helmets.

Feature:

The special 9100XXi silver front panel houses external controls, enabling fast and easy access to the grinding and memory modes
Light-to-dark switching time of 0.1
Side windows can help widen your field of vision
Exhaled air is channelled out via the helmets side vents which may reduce the likelihood of a foggy welding filter
Short safety helmet brim for better upwards visibility
Automatic ON welding filter feature
Compatible with most 3M™ disposable welding particulate respirators

Note:

Use for welding applications

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart