Article no.: 094221

Pair of ESD gloves uncoated

Brand: HOLEX
electrical insulation EGB/ESD
Glove characteristics Suitable for touch screens

All product information:

on request
In stock
39,966 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£1.18
plus VAT at the current rate Prices plus delivery costs
Unit price from 12
from 
£0.98
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Gloves with particularly good touch sensitivity, for protection against electrostatic discharge (ESD). With good freedom of movement for the fingers, due to the flexible base material. Particularly suitable for the assembly of electronic components and circuit boards, and for cabling and wiring.
Uncoated, for good breathability and best touch sensitivity.

Standard:

EN 388; EN 420
EN 16350:2014

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Gloves which protect against electrostatic discharges do not insulate the hands against electrical voltages. Not suitable for working on live cables or for protection against electric shock - they protect only the product.

Technical Data

Glove characteristics
Suitable for touch screens
electrical insulation
EGB/ESD
EN 388:2016
013XX
Backing material
Polyester, carbon
Coating
PU
Application range
Precision
Colour
pale grey
Type of product
ESD gloves

Share this product

or copy this link

To shopping cart