3M™ Versaflo™ Tight Fitting Breathing Tube BT-54

Article no.: 7100218783
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Respirator air hose

Identification numbers & Classifications

Article number 7100218783
EAN / GTIN 04054596789425
Manufacturer number 7100218783
L-Number L01140 280

Description

Version:

Made from heavy duty material
Suitable for demanding applications
Compatible with certain tight fitting facepieces
Protects against certain gases, vapours and particulates when used in an approved configuration
Supports integration of compatible hearing and head protection

Description:

3M™ Heavy Duty EPDM Breathing Tube, BT-54 is a fixed-length heavy duty breathing tube designed for use with certain approved 3M™ Powered Air Systems.

Feature:

Made from durable material
For applications in demanding work environments
Compatible with full face respirators with DIN40 thread (FM3 Promask and FM4 Vision).
In approved configuration, protection against certain gases, vapours and particles, see data sheet
Supports the integration of compatible hearing and head protection

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart