3M™ Reusable Coverall 51851, L

Article no.: 7100147721
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Chemical protective suit

Identification numbers & Classifications

Article number 7100147721
EAN / GTIN 04054596489325
Manufacturer number 7100147721
L-Number L01110 533

Description

Version:

Product Colour: Grey

Description:

3M™ Reusable Coverall 51851 is CE Certified Category III to Type 6 standards and EN 1149 to reduce the build up of static charge. Made from Polyester material with carbon fibre threads running vertically down the fabric, it can be washed up to 30 times at 40°C. It also offers knee pads and a vented back panel to offer the optimum balance between protection and comfort.

Feature:

Reusable for 30 washes at 40°C
Meets EN1149-5:2018 for anti-static protective properties
EVA foam knee pads
Open vent on the back
Knitted cuffs with thumb loop
2 x side pockets and 1 x back pocket

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart