High Accuracy Digital Micrometer, 0-25mm, 0,0001mm

Article no.: 293-100-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 293-100-20
EAN / GTIN 4550501353694
Manufacturer number 293-100-20
L-Number L40010 14382

Description

Description:

This Micrometer enables 0.1 μm resolution measurements and is ideal for customers who need to make highly accurate measurements with a hand-held tool (such as Gauge R & R analysis). The Absolute High-Accuracy Micrometer offers the following benefits: It delivers higher accuracy without sacrificing operability, by using Mitutoyo‘s innovative 0.1 μm resolution ABS (absolute) rotary sensor and high accuracy screw machining technology which reduces instrumental error to just 0.5 μm. Its highly rigid frame and high-performance constant-force mechanism (7-9 N) enable more stable measurement.

Feature:

Digital/Analog: Digital
Inch-Metric: Metric
Display: LCD, character height 7.5 mm
Digital step: 0.1 µm / 0.5 µm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart