Stereo Zoom Microscope KERN OZS 574, 0,8 x - 8 x,

Article no.: OZS 574
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Stereo microscope

Identification numbers & Classifications

Article number OZS 574
EAN / GTIN 4045761169432
Manufacturer number OZS 574
L-Number L40250 2891

Description

Description:

  • The KERN OZS-5 series is a special, high-quality stereo zoom microscope with parallel optics for demanding analyses
  • The KERN OZS 574 is available as a strong, continuously adjustable 3W LED reflected and transmitted light variant for the very best illumination of your sample
  • The parallel optics is a high-quality optical system and provides excellent images with the best contrast, colour and depth of field with fatigue-free working
  • The continuously adjustable magnification range from 8 to 80 times magnification means that you can work quickly and effectively
  • As standard, the models of the KERN OZS-5 series are trinocular and are therefore equipped for connecting a camera for documentation purposes and for quality reports
  • The pillar stand is particularly flexible due to its variable and sturdy adjustment mechanism and therefore enables ergonomic working procedures
  • A large selection of eyepieces, (universal) stands, a darkfield kit, external illumination units as well as auxiliary objectives and more are available as accessories
  • A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery
  • A C-mount adapter is required to connect a camera
  • Scope of application: in vitro fertilisation, detection of parasites, zoology and botany, tissue preparation, section, quality control, Electronics and semiconductor industry, assembly and repair
  • Applications/Samples: Samples with focus on three-dimesnional impression, zoom with variable magnification (depth, thickness), e.g. insects, seeds, circuit boards, components

Feature:

  • Optical system: Parallel optics
  • Brightness adjustable (separate)
  • Tube 45° inclined
  • Magnification ratio: 10:1
  • Beam path distribution: 100:0
  • Interpupillary distance: 52 mm–76 mm
  • Diopter adjustment: Both-sided
  • Overall dimensions max. W×D×H 305×300×540 mm
  • Net weight approx. 6 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart