Slim Head Linear Gauge LGB 10 mm, 0,001 mm, with Pneumatic Cylinder

Article no.: 542-230
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Probes

Identification numbers & Classifications

Article number 542-230
EAN / GTIN 4946368116464
Manufacturer number 542-230
L-Number L40010 12768

Description

Description:

This is an extra slim linear gauge that offers you the following benefits: Its differential square-wave signal output allows you to use it for a wide range of applications. It is very long lasting due to linear ball-bearings in the spindle unit.

Feature:

Measuring range: 0 - 10
Accuracy: 2 µm
Remarks: With pneumatic cylinder
Scale: Photoelectric transmitted-light glass scale
Max. Reaction speed: 900 mm/s mm/s
Measuring force: 0.8 N measuring bolt downwards, 0.75 N measuring bolt horizontally, 0.7 N measuring bolt upwards
Power supply: 5 V (4.5 V to 5.2 V)

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart