COLUMN, 1840M MAHR INDUCTIVE, USE with 'MAHR' TYPE PROBES

Article no.: 5318400
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Linear scale

Identification numbers & Classifications

Article number 5318400
EAN / GTIN 4059192054946
Manufacturer number 5318400
L-Number L40090 446

Description

Version:

  • Easy-to-read 3-color analog display
  • Measurement in conjunction with inductive probes (e. g. Mahr P2004) or electronic plug gages, etc.
  • 2 inputs for inductive probes (compatible with probes from Mahr, Federal)
  • Extensive calculation of input signals - ±A, ±B and all combinations
  • Dynamic measurements - Max, Min, Max-Min, Average
  • Programmable either via the integrated keypad or the RS-232 interface by means of MS -Windows® configuration software
  • Programmable warning and tolerance limits (exceeding the limit causes the color to change from yellow to red)
  • Backlit, two-line LCD for displaying measured values, help texts and units of measurement
  • 1 analog output
  • 3 digital inputs (e.g. measurement start, master measurement)
  • 3 digital outputs for good – reject – rework, measuring time

Description:

Compact column meter Millimar S 1840 M
  • Compatibility: MaHR
  • ush-button inputs: 2
  • Display range numerical display mm: ± 2000, ± 10000
  • Data interface: RS-232C, Wireless
  • Power supply: Plug-in power supply unit, 230 V/115 V
  • 50/60 Hz
Scope of delivery: Instruction manual, plug-in power supply unit

Feature:

  • Data interface: wireless
  • Characteristics: 2
  • Programmes: 2
  • Button inputs: 2
  • Product weight: 1.60 kg
  • Test steps: 1
  • Setting duration digit display: 0.3 s
  • Analogue output setting duration: 0.02 s
  • Scale display setting duration: 0.02 s
  • Setting duration of control outputs: 0.02 s
  • Setting duration of measured value memory: 0.008 s
  • Temperature coefficient: 0.005 %/°C
  • Working temperature MIN: 0 °C
  • Operating temperature from: 0 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart