UMAXUM II,+/-1 mm RANGE 8 mm DIA X11.7 mm STM, ADVANCED, FLAT BK

Article no.: 2034205
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision dial comparators

Identification numbers & Classifications

Article number 2034205
EAN / GTIN 4059192000363
Manufacturer number 2034205
L-Number L40080 859

Description

Description:

Inductive precision pointer Millimess µMaxµm II
  • IP protection class: IP 54
  • Data interface: Digimatic, Opto RS-232C, USB
  • Data output Maxµm:
  • Factory standard
  • Measuring span in mm: ±1 mm
  • igit step value in mm: 0.0002, 0. 0005, 0.001, 0.002, 0.005, 0.01, 0.02
  • Digit increment in inches: .00001″, .00002″, .00005″, .0001″, .0002″, .0005″, .001″
  • Clamping shank (mm): 8 mm x 11.7 mm
Included: Instruction manual, battery.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart