Digital Indicator ID-S, 12,7mm, 0,001mm, Lug Back Plate

Article no.: 543-790-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 543-790-10
EAN / GTIN 4946368863313
Manufacturer number 543-790-10
L-Number L40010 14434

Description

Description:

This is a standard model of indicator that is reliable and easy to use. The ABSOLUTE Digimatic Indicator ID-S offers you the following benefits: The ABSOLUTE sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle. You can access all functions by using the large, user-friendly buttons on the front of the indicator. Large character height of 9 mm provides good readability. Exceptional battery life.

Feature:

Protection: IP42
Max. response speed: Unlimited
R MPE (Repeatability): 0.002 mm
Inch-Metric: Metric
Max. Permissible Error
E MPE (Total Range): 0.003 mm
Digital/Analog: Digital
Scale: Electrostatic capacitance type absolute linear encoder
Digital step: 0.001 mm
Range: 12.7 mm
Display: LCD, character height 9 mm
Measuring force: ≤ 1.5 N
H MPE (Hysteresis): 0.002 mm
Stem Ø: 8 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart