Digital Indicator, Signal ID-C, 12,7mm, 0,001mm, Flat Back Plate

Article no.: 543-350B-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 543-350B-10
EAN / GTIN 4946368863269
Manufacturer number 543-350B-10
L-Number L40010 14505

Description

Description:

This is an externally-powered Digimatic Indicator with a N-ch open drain –NG, OK, +NG output. Dust-protected and protected against splashing water, complying with IEC 60529 (equivalent to IP54) Measures MAX/MIN/RANGE (run-out value). Saves three different Preset and Tolerance settings. Fast measurement frequency mode (detection cycle 50 times/s) for reliable measurement in the peak detection mode (MAX/MIN/RANGE) Calculation function Ax. Coefficient A freely definable, x = displacement of the plunger Analogue bar graph in the display (12 different scales switchable) GO/±NG tolerance judgment function

Feature:

Inch-Metric: Metric
Stem Ø: 8 mm
R MPE (Repeatability): 0.002 mm
Measurement frequency (MAX/MIN/RANGE): Standard mode: 100 times/s (plunger speed max. 0.1mm/s for peak measurement)
Max. response speed: Unlimited
Digital/Analog: Digital
Scale: Electrostatic capacitance type absolute linear encoder
H MPE (Hysteresis): 0.002 mm
Max. Permissible Error
E MPE (Total Range): 0.003 mm
No. Lug back plate: 543-350-10
Digital step: 0.001 mm/0.01 mm
Display: LCD, character height 8 mm
Protection: IP54
Range: 12.7 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart