Digital ABS Offset Caliper, IP67 Inch/Metric, 0-6″, Thumb Roller

Article no.: 573-701-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
  • IP Index of Protection: IP 67
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

IP Index of Protection IP 67
Measurement technology digital
Type of product Caliper, special type

Identification numbers & Classifications

Article number 573-701-20
EAN / GTIN 4946368726731
Manufacturer number 573-701-20
L-Number L40010 13454

Description

Description:

These offset calipers enable you to measure stepped workpieces. They offer you the following benefits: You can adjust the beam-mounted jaw to facilitate measurement of stepped sections and hard-to-reach workpiece features.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 6
Graduation value: 0.0005″/0.01 mm
Limit value of the measurement deviation E MPE: ±0.001″.
Repeatability: 0.0005″
Display: LCD, digit height 9 mm (150 mm, 200 mm) 11 mm (300 mm)
Max. Reaction speed: Unlimited mm/s
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Delivery contents: In a box, including 1x SR-44 battery
Battery life: Approx. 5 years with normal use

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart