″High performance″ cobalt taps, set of 2 cobalt taps (taper and bottoming), M9 x 1.25 mm

Article no.: 227.S9X125T2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tap

Identification numbers & Classifications

Article number 227.S9X125T2
EAN / GTIN 3148511532621
Manufacturer number 227.S9X125T2
L-Number L60130 11201

Description

Description:

  • HSS alloyed with molybdenum and cobalt
  • The hardness of the cobalt provides higher torque and wear resistance than standard taps
  • Pre-cutting and finishing taps

Feature:

  • d1 [mm]: 9
  • d2 [mm]: 7.10
  • L [mm]: 72
  • L1 [mm]: 1.25
  • Content: x 2
  • [g]: 50

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart