TwinCut indexable face mill 45° close pitch with bore

Article no.: 213420
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
34 pieces in stock
  • Setting angle κ: 45
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Description

Version:

From ⌀ 160 mm for arbors to DIN 2079, with 4 additional attachment holes and without internal cooling.

Application:

With double-sided 8-edge inserts (ON.U) or 4-edge inserts (SN.U).

Spare part:

Shim No. 219897 for use with both types of indexable insert.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.
Do not mix different types of insert ON.U and SN.U.

Suitable products

From the same series "TwinCut"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of teeth Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart