SCD 0330-025-040 FNPCD Solid Carbide Drills with PCD Full Nib Insert for Composite Materials (CFRP) and Stack Machining

Article no.: 3384440
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SOLIDDRILL
Type of product Jobber drill

Identification numbers & Classifications

Article number 3384440
EAN / GTIN 7291075410020
Manufacturer number 3384440
L-Number L24240 887

Description

Description:

Solid Carbide Drills, Connection Diameter Machine Side (DCONMS) 4 mm, Cutting Direction (HAND) Right Hand, Drill Bit Size / Cutting Diameter (DC) 3.3 mm, Drill Bit Size / Cutting Diameter (DC) - Metric 3.3 mm, Flute Count (NOF) 2, Length Chip Flute (LCF) 30 mm, Overall Length (OAL) 70 mm, Usable Length (LU) 25 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 4 mm
  • Cutting Direction (HAND) Right Hand
  • Drill Bit Size / Cutting Diameter (DC) 3.3 mm
  • Drill Bit Size / Cutting Diameter (DC) - Metric 3.3 mm
  • Flute Count (NOF) 2
  • Length Chip Flute (LCF) 30 mm
  • Number of Teeth 2
  • Overall Length (OAL) 70 mm
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Length (LS) 36 mm
  • Shank Type Round
  • Usable Length (LU) 25 mm

From the same series "SOLIDDRILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart