MM ECDF200A250-2T12 IC908 MULTI-MASTER Exchangeable Solid Carbide Flat Bottom Drill Heads

Article no.: 3376049
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SOLIDDRILL
Type of product Cutter insert for centre drilling and spot drilling

Identification numbers & Classifications

Article number 3376049
EAN / GTIN 7291075466416
Manufacturer number 3376049
L-Number L24060 738

Description

Description:

Center and Spot Solid Drill Bits, Connection Thread Nominal Size Machine Side (THSZMS) T12, Drill Bit Size / Cutting Diameter (DC) 20 mm, Protruding Length (LPR) 41 mm

Feature:

  • Connection Thread Nominal Size Machine Side (THSZMS) T12
  • Drill Bit Size / Cutting Diameter (DC) 20 mm
  • Drill Bit Size / Cutting Diameter (DC) - Metric 20 mm
  • Protruding Length (LPR) 41 mm

From the same series "SOLIDDRILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart