Rectangular fixed square head 14x18, 1/2″

Article no.: 7688040
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Square drive plug-in head

Identification numbers & Classifications

Article number 7688040
EAN / GTIN 4002805768020
Manufacturer number 7688040
L-Number L60160 1857

Description

Description:

  • Forged
  • Chrome-vanadium steel, matt chrome-plated
  • With eject pin for unlocking
  • Max. continuous load of ratchet according to DIN EN ISO 6789:2003 and/or maximum load of cavity
  • With locking pin

Feature:

  • 1000 V insulated: no
  • Continuous load capacity: 1/2″ = 340 Nm
  • Drive receptacle, rectangular: 14 x 18 mm
  • Drive square [inch]: 1/2″
  • Head height 2 [mm]: 18 mm
  • Head width 1 [mm]: 27,0 mm
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • square drive [metric]: 12,5 mm
  • Stitch size [metric]: 25.0 mm
  • Total width [mm]: 27 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart