Pin punch Tip-D.5,9mm L.103mm

Article no.: 70090008
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Parallel pin punches

Identification numbers & Classifications

Article number 70090008
EAN / GTIN 4018754040841
Manufacturer number 70090008
L-Number L60010 4246

Description

Description:

  • With guide sleeve

Feature:

  • Diameter tool shank: 10 mm
  • Diameter of tool tip: 5,9 mm
  • Length [mm): 103 mm
  • Weight: 47 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart