Electrician's chisel

Article no.: 8744500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Meißel

Identification numbers & Classifications

Article number 8744500
EAN / GTIN 4010883874458
Manufacturer number 8744500
L-Number L60160 2660

Description

Description:

  • Carefully hardened and tempered along the full length
  • Striking heads inductively tempered
  • Working edge polished and clear varnished

Feature:

  • Total width [mm]: 7 mm
  • Total height [mm]: 6 mm
  • Total length [mm]: 200 mm
  • Contents (number of pieces): 1 pcs.
  • Material: Chrome vanadium steel
  • Nominal width [mm]: 7 mm
  • Nominal height [mm]: 6 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart