Nut-driver ∙ flexible 5 mm Outside hexagon profile

Article no.: 426-5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 426-5
EAN / GTIN 4000896019243
Manufacturer number 426-5
L-Number L60140 435

Description

Description:

Application:
Hose clips on cooling and heating systems
  • Blade shape: Flexible
  • Ergonomically shaped 1-component trinamic handle
  • Made in Germany
  • Output: Outside hexagon profile
  • Wrench size: 5 mm
  • Dimensions / length: 300 mm
  • Length l1: 190 mm
  • Net weight: 0.17 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart