1/4″ hexagonal shape socket 6-points, 7 mm

Article no.: R.7HX
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number R.7HX
EAN / GTIN 3662424080609
Manufacturer number R.7HX
L-Number L60130 10116

Description

Description:

  • Double drive socket spanner: - Conventional 1/4″ square drive by reversible ratchet or conventional 1/4″ accessory. - Drive via the outside of the socket through 11 mm hexagon with the ultra-compact reversible ratchet with 180° swivel head (R.180HX). The reversible ratchet with socket spanner is 2 times more compact than a conventional reversible ratchet/socket spanner combination. Ideal in hard-to-reach places.
  • The hexagon also allows direct drive with the fork or ring of a combination wrench

Feature:

  • A(mm) 7.0 D(mm) 11.0 D1(mm) 10.4 L(mm) 18.0 L1(mm) 5.0 Hexagon(mm) 6 Weight(kg) 0.008

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart