Hexagon key wrench Output hexagon 2 mm L.100mm

Article no.: 43253020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 43253020
EAN / GTIN 4018754319367
Manufacturer number 43253020
L-Number L60010 7907

Description

Description:

  • With ergonomic multi-component cross handle
  • Particularly comfortable due to central soft zones
  • Two-sided output: The long blade can be used as a lever for very high torques
  • Blade made of highly tempered special steel with permanent size marking

Feature:

  • L1: 100 mm
  • L2: 125 mm
  • Output hexagon outside (mm): 2 mm
  • Output profile: Hexagon
  • Weight: 33 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart