1/2″ XZN long bit socket set, 6 pieces

Article no.: SV.LJ6B
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number SV.LJ6B
EAN / GTIN 3662424070686
Manufacturer number SV.LJ6B
L-Number L60130 10408

Description

Description:

  • Socket wrench set 1/2″ XZN long M6-M12

Feature:

  • Weight in kilograms: 0,930

Supplied with:

  • 4 x screw inserts 1/2″ for XZN hollow screws - L 100 mm: SV.LB M6 - M8 - M10 - M12
  • 2 x screw inserts 1/2″ for XZN hollow screws - L 120 mm: SV.ELB M10 - M12
  • Empty case: BP.MBOXS
  • Hot-formed plate S (188 x 105 mm): PL.S08.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart