SmartCase screwdriver bit set 0,4 x 1,5 – 1,2 x 8 ∙ 2 – 8 ∙ PH1 – PH3 ∙ PZ1 – PZ3 ∙ T6 – T40 Slot profile, Cross recess profile PH, Pozidriv profile PZ, Inside hexagon profile, Inside TORX® profile,
Article no.: 2200SC-3
Article code:
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us.
InfoProduct details
Technical Data
Type of product | Bit tool |
Identification numbers & Classifications
Article number | 2200SC-3 | |
EAN / GTIN | 4000896244522 | |
Manufacturer number | 2200SC-3 | |
L-Number | L60140 5379 |
Description
Description:
- 42 bits 25 mm long ∙ 19 bits 50 mm long
HAZET SmartCase – be smart – In any case
- Developed and produced ″Made in Germany″
- Innovative concept of a compact, foldable tool set
- Easy to clean material and pleasant surface feel
- Combines the advantages of a slim and light soft surface (black) with the durability of a hard-shell tool box
- Durable, robust tool holder – no tools rolling around or rattling
- Magnetic fastener – quick to open and wear-free
- Stable and easily accessible tool storage
- Maximum number of tools in the smallest space for the best overview
- Optimal overview and easy removal of the tool – can be folded flat or – similar to a tablet case – can be stood up
- Drive: Hexagon, solid 6.3 (1/4 inches)
- Output: Slot profile, Cross recess profile PH, Pozidriv profile PZ, Inside hexagon profile, Inside TORX® profile, Tamper-resistant TORX® profile
- Wrench size: ∙ 0,4 x 1,5 – 1,2 x 8 ∙ 2 – 8 ∙ PH1 – PH3 ∙ PZ1 – PZ3 ∙ T6 – T40
- Dimensions / length: 130 mm x 118 mm x 50 mm
- Number of tools: 96
Supplied with:
Bit 2204N-2 ∙ 2204N-2.5 ∙ 2204N-3 ∙ 2204N-4 ∙ 2204N-5 ∙ 2204N-6 ∙ 2204N-7 ∙ 2204N-8 ∙ 2204NSLG-3 ∙ 2204NSLG-4 ∙ 2204NSLG-5 ∙ 2204NSLG-6
Bit 2208N-2 ∙ 2208N-4 ∙ 2208N-6 ∙ 2208N-8 ∙ 2208N-9 ∙ 2208N-10 ∙ 2208N-11 ∙ 2208NSLG-8
Bit 2215N-PH1 ∙ 2215N-PH2 ∙ 2215N-PH3 ∙ 2215NSLG-PH1 ∙ 2215NSLG-PH2
Bit 2216N-PZ1 ∙ 2216N-PZ2 ∙ 2216N-PZ3 ∙ 2216NSLG-PZ1 ∙ 2216NSLG-PZ2
Bit 2223N-T6 ∙ 2223N-T7 ∙ 2223N-T8 ∙ 2223N-T9 ∙ 2223N-T10 ∙ 2223N-T15 ∙ 2223N-T20 ∙ 2223N-T25 ∙ 2223N-T27 ∙ 2223N-T30 ∙ 2223N-T40 ∙ 2223N-T7H ∙ 2223N-T8H ∙ 2223N-T9H ∙ 2223N-T10H ∙ 2223N-T15H ∙ 2223N-T20H ∙ 2223N-T25H ∙ 2223N-T27H ∙ 2223N-T30H ∙ 2223N-T40H ∙ 2223NSLG-T20 ∙ 2223NSLG-T25 ∙ 2223NSLG-T30
Adapter 2304N