Pliers set polished 6pcs

Article no.: 87800040
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 87800040
EAN / GTIN 4005887010407
Manufacturer number 87800040
L-Number L60010 8021

Description

Description:

  • Common equipment for universal application in industry, craft, workshop and household
CONTENT 6-piece Assortment in high-quality fabric bag
1x 545310 water pump pliers, 180 mm, chromed 1x 966025 combination pliers, 250 mm 215110x 80 side cutters, 1 mm 3.0x 210010 screwdriver, workshop version, 0.5 x 1 x 587220 mm 160x 100 screwdriver, workshop version, PH 215115 x 2 mm 1x 1 screwdriver, workshop version, PH 80 x 1



mm
;
  • Polished, ergonomic handles with multi-component sleeves
  • Feature:

    • Number of tools: 6
    • Content: 1x 966025 Wasserpumpenzange, 250 mm, verchromt1x 545310 Kombizange, 180 mm1x 587220 Seitenschneider, 160 mm1x 210010 Schraubendreher, Werkstatt-Ausführung, 0,5 x 3,0 x 80 mm1x 215110 Schraubendreher, Werkstatt-Ausführung, PH 1 x 80 mm1x 215115 Schraubendreher, Werkstatt-Ausführung, PH 2 x 100 mm
    • Length [mm): 265 mm
    • Weight: 1050 g

    Services & product advisors

    Create new article code

    Change article code

    By means of article codes you can record your internal item numbers in the eShop.

    Share this product

    or copy this link

    Add to shopping list

      Direct purchase

      Sign in to your Account

      To shopping cart