Snipe Nose Side Cutting Pliers (Stork Beak Pliers) with multi-component grips, with integrated tether attachment point for a tool tether black atramentized 200 mm

Article no.: 26 12 200 T
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 26 12 200 T
EAN / GTIN 4003773079989
Manufacturer number 26 12 200 T
L-Number L70010 1656

Description

Description:

  • Elastic tips: dimensionally stable even when twisted
  • distortion-tolerant, elastic precision tips
  • half-round, long, tapered jaws
  • with cutting edges for soft, medium-hard and hard wire
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC
  • pliers with tether attachment point for mounting a fall protection system

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 3.2mm
  • Cutting capacities hard wire (diameter): Ø 2.2mm
  • Jaw thickness (joint) (T1): 9.5mm
  • Tips width (W4): 3.0mm
  • Tips thickness (T2): 2.5mm
  • Jaw length (L3): 73.0mm
  • Head width (W3): 18mm
  • Drop Protection System: yes
  • black atramentized
  • with multi-component grips, with integrated tether attachment point for a tool tether
  • Tethered Tools
  • polished
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart