Round nose pliers L.144mm Head Chrome-plated

Article no.: 87521000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Round-nose pliers

Identification numbers & Classifications

Article number 87521000
EAN / GTIN 4005887004253
Manufacturer number 87521000
L-Number L60010 7970

Description

Description:

  • Suitable for bending wire eyelets and rings
  • With short, round jaws
  • Finely toothed gripping surfaces for safe holding of workpieces

Feature:

  • Centre height mm (e): 2.5 mm
  • Head height mm (d): 8 mm
  • Head width mm (a): 16 mm
  • Jaw length: 27 mm
  • L3: 27 mm
  • Head: chrome-plated
  • Handles: Multi-component sleeves
  • Height mm (h): 24 mm
  • Length [mm): 144 mm
  • t: 8 mm
  • W: 16 mm
  • Weight: 113 g
  • Width mm (b): 52 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart