Self-Adjusting Crimping Pliers for wire ferrules with front loading with multi-component grips burnished 190 mm

Article no.: 97 53 08
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 53 08
EAN / GTIN 4003773040187
Manufacturer number 97 53 08
L-Number L70010 79

Description

Description:

  • for crimping wire ferrules according to DIN 46228 parts 1 + 4
  • self-adjusting adaptation to the desired wire ferrule size: no wrong crimps caused by using the wrong die
  • Frontal insertion of the wire ferrules into the pliers
  • repetitive, high crimping quality due to ratchet mechanism (unlockable)
  • tools have been set precisely (calibrated) in the factory
  • optimum transmission of force thanks to toggle lever for fatigue-reduced operation
  • handy shape and low weight provide high operation comfort
  • compression from 0.08 - 10.0 mm² in one profile
  • wire ferrules up to 2.5 mm² can also be loaded parallel from the side
  • suitable in particular for all twin wire ferrules up to 2 x 4 mm² or 2 x AWG 12

Feature:

  • Application: Wire ferrules
  • Capacity in square millimetres: 0.08 - 10mm²
  • Number of crimping positions: 1
  • AWG: 28 - 8
  • burnished
  • with multi-component grips

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart