3 spare blades for 97 51

Article no.: 97 59 12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 59 12
EAN / GTIN 4003773069997
Manufacturer number 97 59 12
L-Number L70010 1425

Description

Description:

  • professional tool for cutting and stripping unshielded ribbon telephone cables
  • for crimping 4-, 6- and 8-pole Western plugs type RJ 10 (7.65 mm width), type RJ 11/12 (9.65 mm width) and type RJ 45 (11.68 mm width)
  • Precise crimping process thanks to parallel crimping
  • repetitive, high crimping quality due to ratchet mechanism (unlockable)
  • optimum transmission of force thanks to toggle lever for fatigue-reduced operation
  • with length cutter and stripping knife for ribbon cables 6 and 12 mm length
  • with additional stripping device for round cables

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart