Circlip pliers min.D.10mm min.D.25mm L.140mm

Article no.: 87533645
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 87533645
EAN / GTIN 4005887524102
Manufacturer number 87533645
L-Number L60010 7569

Description

Description:

  • Suitable for outer rings (shafts) form A.
  • DIN 5254 A
  • Straight anti-slip precision tips
  • Chromium vanadium
  • Drop forged
  • Oil-hardened
  • Return spring

Feature:

  • Head: poliert
  • Handles: Plastic cover
  • Diameter max. (mm): 25 mm
  • Diameter min. (mm): 10 mm
  • DIN: A10
  • Gr.: A1
  • Length [mm): 140 mm
  • Weight: 98 g
  • Width mm (b): 77 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart