Sliding T-handle Square, solid 6.3 mm (1/4 inch)

Article no.: 865
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 865
EAN / GTIN 4000896038718
Manufacturer number 865
L-Number L60140 768

Description

Description:

  • With locking ball
  • Surface: chrome-plated, polished
  • DIN 3122, ISO 3315
  • Made in Germany
  • Output: Square, solid 6.3 mm (1/4 inch)
  • Dimensions / length: 115 mm
  • Net weight: 0.05 kg
  • For manual operation

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart