Pocket LED lamp

Article no.: 779.PENPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Flashlight

Identification numbers & Classifications

Article number 779.PENPB
EAN / GTIN 3148519062915
Manufacturer number 779.PENPB
L-Number L60130 10549

Description

Description:

  • Lamp for wide and powerful illumination with 6 LEDs
  • 36 lumens
  • 100 lux at 1 metre
  • Continuous operating time 8 hours
  • Splash-proof according to IP54
  • Clamp. for hooking the lamp onto a bag or other carrier
  • Integrated magnet for attaching the lamp
  • Additional magnet with hook-and-loop fastening
  • Functions with 3 included AAA- Batteries

Feature:

  • W [mm]: 16
  • L [mm]: 156
  • [g]: 65

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart