End Cutting Nipper for mechanics plastic coated black atramentized 130 mm

Article no.: 69 01 130
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 69 01 130
EAN / GTIN 4003773017974
Manufacturer number 69 01 130
L-Number L70010 492

Description

Description:

  • with cutting edges for soft, hard and piano wire
  • also suitable for thin copper wires
  • lap joint
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 1.3mm
  • Cutting capacities hard wire (diameter): Ø 1.0mm
  • Cutting capacities piano wire (diameter): Ø 0.8mm
  • Cutting capacities soft wire (diameter): Ø 0.4 – 2mm
  • Jaw length (B): 7.5mm
  • Jaw thickness (joint) (D): 10mm
  • Head width (A): 16mm
  • Cutting edge length mm (C): 20.0mm
  • black atramentized
  • plastic coated
  • polished
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart