Electronics Diagonal Cutter with box joint plastic coated 115 mm

Article no.: 77 21 115 N
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 77 21 115 N
EAN / GTIN 4003773082309
Manufacturer number 77 21 115 N
L-Number L70010 1766

Description

Description:

  • for fine cutting work, e.g. in electronics and fine mechanics
  • Load-optimised for a more direct feel when working
  • sturdy, zero-backlash box joint
  • low-friction double spring for gentle and even opening
  • the polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools
  • Cutters additionally laser hardened, cutter hardness at least 60 HRC
  • Narrow sleeves pulled up to the head of the pliers enable the tool to be guided securely and comfortably, also between thumb and index finger

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 1.0mm
  • Cutting capacities soft wire (diameter): Ø 1.3mm
  • Jaw length (B): 13mm
  • Jaw thickness (joint) (D): 7mm
  • Head width (A): 11mm
  • plastic coated
  • mirror polished
  • cutting edges without bevel

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart