Diagonal cutter ∙ with protective insulation

Article no.: 1803VDE-22
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 1803VDE-22
EAN / GTIN 4000896006137
Manufacturer number 1803VDE-22
L-Number L60140 1980

Description

Description:

  • Easy motion joint free of clearance
  • Lap joint
  • Induction-hardened cutting edges with grind
  • Cutting edge hardness: 60 HRC
  • Ergonomically shaped HAZET 2-component plastic handle covers (red/yellow)
  • Surface: bright chrome-plated, with protective insulation
  • IEC 60900:2018, DIN ISO 5749
  • Made in Germany
  • Dimensions / length: 160 mm
  • VDE protective insulation up to 1000 V
  • Net weight: 0.24 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart