Universal thread repair tool kit

Article no.: 842AIG-1/4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tap driver

Identification numbers & Classifications

Article number 842AIG-1/4
EAN / GTIN 4000896153428
Manufacturer number 842AIG-1/4
L-Number L60140 1571

Description

Description:

Application:
Repairing right-hand and left-hand threads
(all forms of metric and non-metric threads)
  • For outside thread 4–13 mm (512″ – 12″) and inside thread 5–12 mm (1364″ – 12″)
  • 1 tool for outside threads
  • 2 tools for inside threads
  • Protective covers for aluminium threads
  • Simple and quick fixation due to knurled screw
  • Also for aluminium threads
  • Net weight: 0.34 kg
  • Number of tools: 4

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart