FLASH 300 - flashlight

Article no.: 03.5132
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Flashlight

Identification numbers & Classifications

Article number 03.5132
EAN / GTIN 5708997351321
Manufacturer number 03.5132
L-Number L01030 67

Description

Description:

Sturdy and powerful 300 lumen flashlight with boost mode

FLASH 300 is very sturdy and of extraordinary high quality designed for the professional user. With significantly improved light output, a compact design and even more functionality, the flashlight is a true sidekick throughout the work day.

The flashlight features a magnetic on/off switch with boost mode that enables you to increase the light output from 150 to 300 lumen. Hold down the on/off switch for two seconds to activate boost mode. The flashlight automatically turns to NORMAL mode after 60 seconds.

By means of the focus function you can vary the beam angle from 10° to 60°, from concentrated and focused light beam angle to long-distance light. Light output reaches up to 100 m.

FLASH 300 is delivered with a practical silicone wrist strap and clip-on holster to carry it along during the work day. The housing is made of anodised aluminium for high durability and an ergonomic and safe grip. Waterproof, IP54.

SCANGRIP flashlights are tested according to the ANSI/NEMA FL1 standard

Feature:

  • Battery voltage: 1,5 V
  • Battery: 3x AAA batteries
  • Beam angle: 10° to 60°
  • Beam distance: 100 m
  • CCT: 6000 K
  • CRI: Ra > 65
  • Iluminance, lux@0.5 m: 600 - 10000
  • Impact protection: IK 07
  • Light source: CREE
  • Luminous flux: 150 lm - 300 lm
  • Operating temperature: -10 °C to +40 °C
  • Power consumption, max.: 4.8 W
  • Power source: Battery powered
  • Protection class: IP 54

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart