Hydraulic arbor Shank ⌀ 40 mm 16 mm

Article no.: 319752 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Product details

Technical Data

Clamping ⌀ D1 16 mm
Overhang dimension A 19.5 mm
⌀ D2 46 mm
⌀ D3 40 mm
Reach L1 69 mm
Width B 56 mm
Thread M M22×1
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 319752 16
EAN / GTIN 4062406254537

Description

Version:

Unique clamp bridging, clamps h6 and h7 shanks. Laser finished on the end face and alignment screw on the bracket, for simple and clear orientation of the boring bar. Including length adjustment backstop screw. Suitable for through-coolant.
Flexible use on all types of turret.

Advantage:

  • Ideal damping characteristics, resulting in optimum component surfaces and increased tool life.
  • Quick and easy handling.
  • Flexible use of reducing adapters.
  • Perfect centring.

Application:

Suitable for drilling, reaming, countersinking and also for use of boring bars.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart