Scotch® Filament Tape 880MSR, Clear, 50 mm x 50 m, 0.17 mm

Article no.: 7000035410
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 18 pieces
  • Order steps: 18 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000035410
EAN / GTIN 08021684732195
Manufacturer number 7000035410

Description

Version:

Brand: Scotch®
Product Colour: Transparent
Overall Length (Metric): 50 m
Overall Width (Metric): 50 mm
ETIM Class 8.0: EC000128

Description:

For applications requiring adhesion to oily surfaces, use our Scotch® Filament Tape 880MSR. This polyester filament-reinforced tape is ideal for bundling and wrapping applications on heavy gauge metals. It offers long-term holding power, very-high tensile strength, and excellent abrasion, moisture and scuff resistance.

Feature:

Industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture
Modified synthetic rubber adhesive provides better adhesion than natural rubber adhesives and bonds well to metals and oily surfaces
Glass yarn filaments add strength for pipe wrapping applications
Excellent performance in the roughest shipping and handling conditions
High instant adhesion with minimal contact pressure
Very good aging resistance

Note:

As fuse tape
Especially for fixing steel coils

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart