3M™ Venting Tape 3294, Pink, 51 mm x 33 m, 0.13 mm

Article no.: 7000048712
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048712
EAN / GTIN 50021200266640
Manufacturer number 7000048712

Description

Version:

Product Colour: Pink
Meets most outgassing requirements for foam-in-place insulation processes
Overall Length: 32.91 m
Overall Width: 50.8 mm

Description:

3M™ Venting Tape 3294 is a pink non-woven, synthetic backing with a strip-coated low-tack pressure sensitive acrylic adhesive for use in various venting applications requiring high outgassing rates.

Feature:

Features a unique non-woven conformable backing that has high air/gas permeability
Meets most outgassing requirements for on-site foam insulation processes.
Adhesive is strip-coated so uncoated areas have higher permeability to help minimize foaming voids
Commonly used for outgas venting in appliance manufacturing

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart