Scotch® Heavy Duty Vinyl Electrical Tape 22-3/4″X36YD, 3/4 in x 36 yd (19 mm x 32,9 m), 48 per case

Article no.: 7000031344
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000031344
EAN / GTIN 50054007100343
Manufacturer number 7000031344
L-Number L01310 19

Description

Version:

Product Colour: Black
Conformable, and suitable for cold weather applications down to –10°C
Overall Length: 32.9 m
Overall Width: 19 mm
Flame retardant to UL 510

Description:

Scotch® Vinyl Electrical Tape 22 is a heavy duty PVC tape. This thick tape is designed for increased mechanical strength and abrasion resistance.

Feature:

Thick tape provides increased mechanical strength and abrasion resistance
Suitable for particularly demanding applications such as busbar insulation, wiring, cable jacket maintenance, sealing of fasteners
Adaptable and withstands minus temperatures up to -10 °C.
Excellent resistance to abrasion, moisture, alkalis, acids, corrosion and varying weather conditions (including ultraviolet exposure)
Withstands a temperature range of 15 to 176 °F (-10 to 80 °C)
UL Listed, ASTM Approved, VDE, CSA Certified and RoHS 2011/65/EU Compliant

Note:

Suitable for all heavy-duty applications, including bus bar insulations, harnessing, cable sheath repair and sealing connectors

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart