3M™ Flexomount™ Plate Mounting Tape 411DL, Grey, 457 mm x 33 m, 0.38 mm

Article no.: 7000028875
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000028875
EAN / GTIN 00021200628603
Manufacturer number 7000028875
L-Number L01310 392

Description

Version:

Product Colour: Grey
Use for most plastics and metals
Overall Length: 32.91 m
Overall Width: 457 mm

Description:

Achieve uniformed coverage of solids when halftone dot reproduction is not critical with 3M™ Flexomount™ Plate Mounting Tape 411DL. Our double coated, grey, vinyl mounting tape with soft rubber adhesive is designed for clean removal from plate and print cylinders.

Feature:

Achieve excellent shear, peel and impact performance
Provides uniform coverage of solids when halftone dot reproduction is not critical
High adhesion helps reduce plate edge lifting

Note:

Use for uniform coverage of solids when halftone dot reproduction is not critical

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart