3M™ Fastener Hook SJ3526N, Black, 25 mm x 45.7 m, 4.4 mm

Article no.: 7000002130
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000002130
EAN / GTIN 50021200862439
Manufacturer number 7000002130
L-Number L01310 711

Description

Version:

Product Colour: Black
Use for indoor applications requiring medium temperature resistance
Overall Length: 45.72 m
Overall Width: 25.4 mm
Suitable for a wide range of industries such as transportation, electronics, office equipment, shop fitting and both internal and external signals

Description:

3M™ Fastener SJ3526N is our high performance PSA nylon hook with a rubber adhesive and white polypropylene film liner. It provides a firm adhesive bond to a wide variety of surfaces including many low surface energy plastics and powder coats. It's designed for indoor use and has an engaged thickness of 4.4 mm.

Feature:

High performance rubber based adhesive designed for indoor applications requiring medium temperature resistance
Provides a firm adhesive bond to a wide variety of surfaces
Woven nylon is durable for thousands of closures
Quick fastening that helps reduce production time and costs
Time saving// Time saving
Good adhesion even on hard-to-stick surfaces// Good adhesion even on hard-to-stick surfaces
High immediate liability// High immediate liability

Note:

Point of purchase display and signage
Securing fabric to furniture cushions
Construct composite assemblies
Attach cushioning panels
Hang graphics and banners that change frequently
Attach removable seat cushions

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart