3M™ Double Coated Polyethylene Foam Tape 9528, White 12 mm x 66 m, 0.8 mm

Article no.: 7000041758
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 18 pieces
  • Order steps: 18 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000041758
EAN / GTIN 08711428100433
Manufacturer number 7000041758

Description

Version:

Product Colour: White
Apply for lower performance applications
Overall Length: 66 m
Overall Width: 12 mm
Thick PTFE coating gives an exceptionally smooth non-stick, low-friction surface

Description:

3M™ Double Coated Foam Tape 9528 is a 0.8 mm thick, closed-cell double coated polyethylene foam with a rubber adhesive. It is a high grab adhesive suitable for lower performance applications.

Feature:

0.8 mm thick, closed-cell double coated polyethylene foam with rubber based adhesive
Usable for lighter applications// Usable for lighter applications
Intended applications are e.g. assembly of displays (POS), light weight emblems, name plates, etc..
Mount posters or display items, plastic nameplates and parts and manufacture sample cards

Note:

Use for assembly of displays (POS), light weight emblems, name plates and other applications

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart