Flexible diamond files D181 µm

Article no.: 529120 D181
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £25.51 / Piece
  • from 5 Piece
    £21.26 / Piece
on request
In stock
6 pieces in stock
  • Grinding medium code: D

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit D181
Grit designation coarse
Dimensions 14×165 mm
Width 14 mm
Height 0.5 mm
Length 165 mm
maximum bending radius 15 mm
Type of product Diamond file

Identification numbers & Classifications

Article number 529120 D181
EAN / GTIN 4007220004968
Manufacturer number 4007220004968

Application Table

Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Stone
 

Description

Version:

Very thin plastic backing, coated on one side with diamond abrasive grit. Height including grit 0.5 mm.

Application:

Ideal for fine abrasive work on concave and convex surfaces, or in narrow slots. Very high flexibility, maximum bending radius 15 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart